Beli perkakas alat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Asahi Tools Tool Set (Set Perkakas / Kotak Perkakas)Deskripsi:Equipped with a metal tray that makes it easy to take tools in and out.It is shock resistant and can be used anywhere.This is a tool set with carefully selected products that are especially frequently used.The upper part of the case is a pull-out type.atribut:
- Case Color: Blue
- Set Contents: 36piece
- Case Dimensions (mm): 395 (Width); 230 (Depth); 120 (Height)
- Body Material: Steel
- Drive Angle (mm): 12.7
- KLEIN TOOLS Insulated Electrical Tool Set (Set Perkakas Kelistrikan)Deskripsi:The tool case furnished with these sets folds open to make tools visible for selection and folds closed to protect tools from damage and dust when not in use. Slots within the case keep tools organized and prevent them from sliding around during transport.atribut:
- Insulated: Insulated
- Measurement Type: SAE
- SMC Power Clamp Cylinder CKZ2Natribut:
- Arm Opening (°): 90
- Arm Position: (D) Both sides
- Connection Port Diameter: [Cylinder] (-) NPT
- Switch: (T) TURCK
- Tube Inner Diameter (Φmm): 50
- KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Deskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- SK PROFESSIONAL TOOLS Combination Wrench Set (Kunci Ring Pas)Deskripsi:These metric combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same metric size on each end for use on one specific size fastener.atribut:
- UNSPSC: 27111713
- Corrosion Resistant: Yes
- Finish: Chrome
- Handle Type: One Piece
- Head Offset Angle: 15°
- Head Type: Offset
- Material: Alloy Steel
- Non-Magnetic: No
- Non-Sparking: No
- Opening Type: Rounded
- Ratcheting: No
- Standards: ASME B107.100
- Tether Style: Not Tether Capable
- BONDHUS Torx Key Flag Tools (Kunci L Bintang)Deskripsi:T6, T7, T8, T9, T10, T15, T20 (with stand) standatribut:
- Specifications: Proguard Black Dyeing Process
- Shaft Length (mm): 39
- Kennedy Roller Cabinet (Lemari Perkakas)atribut:
- Color: Red
- JONARD TOOLS Communication & Electronic Tool Set (Set Perkakas)Deskripsi:The tools in communications tool sets prepare lengths of data and telecom cable and make connections that produce reliable signal transmission. They cut, strip, splice, terminate, and more.
- JONARD TOOLS Insulated Electrical Tool Set (Set Perkakas)Deskripsi:The tool case furnished with these sets folds open to make tools visible for selection and folds closed to protect tools from damage and dust when not in use. Slots within the case keep tools organized and prevent them from sliding around during transport.atribut:
- UNSPSC: 27113201
- Drivers, Keys, and Bits Included: (3) Phillips Screwdrivers(4) Slotted Screwdrivers
- Electrical and Telecom Tools Included: (1) Wire Stripper
- Insulated: Insulated
- Measurement Type: SAE
- Number of Electrical and Telecom Tools: 1
- Number of Pliers: 3
- Number of Screwdrivers, Keys, and Bits: 7
- Pliers Included: (1) Diagonal-Cutting Pliers(1) Lineman's Pliers(1) Long-Nose Pliers
- Tool Families Included: Drivers and Bits; Electrical and Telecom Tools; Pliers
- Tool Storage Type: Tool Case
- KLEIN TOOLS Communication & Electronic Tool SetDeskripsi:The tools in communications tool sets prepare lengths of data and telecom cable and make connections that produce reliable signal transmission. They cut, strip, splice, terminate, and more.atribut:
- UNSPSC: 31162810
- Cutting Tools Included: (1) Knife(1) Scissors
- Number of Cutting Tools: 2
- Tool Families Included: Cutting Tools
- Tool Storage Type: Tool Pouch
- BOSCH Screwdriver Ratchet (Obeng)Deskripsi:Bosch DIY hand tool series, ergonomic and easy to use. Ratchet screwdriver with 36 teeth and torque up to 50Nm. Magnetic bit holder. Bit magazine included. Ergonomic design and soft grip.For tightening and loosening screws*Although the package states "10-year Warranty," this warranty is not available in Japan.atribut:
- Dimensions (Length L x Width W x Height H) (mm): 207x38x40
- Mass (g): 275
- Material (Grip): PC+ABS+TPR
- Material (Shaft): Chrome vanadium
- Maximum Torque (Nm): 50
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Ratchet screwdriver, 12 bits (PH1/2, PZ1/2/3, SL4/5/6, TX20/25, HEX4/5 x 1 each)
- Shaft Length (mm): 80
- Square Drive (mm): 6.35
- Kennedy Tool Control (Set Perkakas)Deskripsi:25 Piece Set - TCD025 CAD designed and high precision laser cut foam tray inserts are designed to keep tools precisely and accurately in the correct position and drawers for improved productivity. In some applications a dropped tool is a serious hazard colour contrasting foam inserts are used to easily recognise lost tooling and also reduce audit time. Areas of use include food industry maintenance, automotive assembly. Professional Pliers: 1x 160mm snipe nose. 1x 160mm diagonal cutters. 1x 160mm combination. Pro-Torq Screwdrivers: Crosspoint: No.2 x stubby, No.2 x 100mm. Pozidriv: No.1 x 75, No.2 x 100, No.3 x 150mm. Flared: 6.3 x 150, 8.0 x 200mm. Parallel: 5.0 x 150mm. Metric Professional Combination Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.atribut:
- Drawer Height (mm): 100
- TONE (formerly Maeda Metal Industries) Shear wrench (M16 / M20 / M22)Deskripsi:Cordless input shear wrench for M22. It is convenient when it is difficult to secure a power supply because it is an electric driver drill input. ; As with normal shear wrench, tightening is completed when the pin tail breaks. No need to check tightening or tightening torque.atribut:
- Applicable Bolt Size: For M16, M20, M22
- Mass (kg): 4
- Square Drive (mm): (Input) 9.5
- Trusco Part No.: 810-9742
- Fuji Tools Air Impact Wrench (Kunci Sok Angin)Deskripsi:-Lightweight and high-power type that is optimal for work on the line.-Noise reduction model so that there is no bounce due to rear exhaust.-Used for automobile production line, machine tools and assembly in other general industries, assembling bridatribut:
- Hose Mounting Port: Rc1/4
- No-load Speed (minute): 7500
- Socket Input Drive (mm): 12.7
- KRISBOW Rubber Coated Glove (Sarung Tangan)Deskripsi:Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
- HIT (Tools) Flange Wrenchatribut:
- Purpose of Use: Special tool for flange tightening.
- Taffware 13 in 1 Watch Repair Tools (Set Perkakas)Deskripsi:Dengan perkakas reparasi jam tangan ini, Anda dapat membuka dan mereparasi jam tangan Anda dengan lebih mudah. Set perlengkapan ini wajib dimiliki bagi Anda yang suka mengoleksi atau mengotak-atik koleksi jamatribut:
- Bag (cm): 21x10
- Tweezers (cm): 13.5
- Stainless Adjusters (cm): 14 x 5 x 1.5
- Screwdriver (cm): 9.5
- Screwdriver Head (cm): 5
- Stainless Pry Tool (cm): 13
- Blue Plastic Adjuster (cm): 11 x 5 x 2.5
- Holder Box (cm): 5 x 6.5 x 3.5
- Material: Plastik & Stainless Steel
- Yellow Plastic Levers (cm): 9 x 4.5
- Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Deskripsi:7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.atribut:
- Product Range: Classic Range
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
- Product Type: Roller Cabinet
- Security: Fully Lockable
- Number of Drawers: 7
- Color: Red
- Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
- Overall Height (mm): 993
- Overall Length (mm): 699
- Overall Width (mm): 458
- BOSCH Circular Saw (Gergaji Bundar)Deskripsi:0 Batteries and 0 Chargers Included
Daftar Harga perkakas alat Terbaru November 2026
| Asahi Tools Tool Set (Set Perkakas / Kotak Perkakas) | Rp6.499.900 |
| KLEIN TOOLS Insulated Electrical Tool Set (Set Perkakas Kelistrikan) | Rp3.699.900 |
| SMC Power Clamp Cylinder CKZ2N | Rp17.999.900 |
| KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas) | Rp1.299.900 |
| SK PROFESSIONAL TOOLS Combination Wrench Set (Kunci Ring Pas) | Rp4.599.900 |
| BONDHUS Torx Key Flag Tools (Kunci L Bintang) | Rp129.900 |
| Kennedy Roller Cabinet (Lemari Perkakas) | Rp8.499.900 |
| JONARD TOOLS Communication & Electronic Tool Set (Set Perkakas) | Rp869.900 |
| JONARD TOOLS Insulated Electrical Tool Set (Set Perkakas) | Rp6.099.900 |
| KLEIN TOOLS Communication & Electronic Tool Set | Rp1.599.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102750869-2.jpg)
/kiP109800738-3.jpg)

%20Mechanic%20Tool%20Set%20(Set%20Perkakas)/21P105262073-2.jpg)
/fmP109717562-16.jpg)
/7vP105593283-1.jpg)
/2lP102137093-9.jpg)
/78P109718260-4.jpg)
/qeP109800950-2.jpg)

/gtP104583605-14.jpg)
/1jP114240055-1.jpg)
/bwP103143428-14.jpg)
%20Shear%20wrench%20(M16%20%2F%20M20%20%2F%20M22)/nvP114723859-1.jpg)
/P102744886-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/KRISBOW%20Rubber%20Coated%20Glove%20(Sarung%20Tangan)/9wP101516356-9.jpg)
%20Flange%20Wrench/P102023907-1.jpg)
/n1P107926829-2.jpg)
/3mP102137130-4.jpg)
/gqP112079602-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)